0 items

Brasstech 2-Hole Waste and Overflow Faceplate with Screw

B266

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For waste and overflow
  • Satin nickel
  • Solid brass construction, exposed pop-up drain without overflow
  • Two holes with screws

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
3 in
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday