2-Hole Waste and Overflow Faceplate with Screw in Satin Brass - PVD

You last purchased this on
 
Brasstech

2-Hole Waste and Overflow Faceplate with Screw in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

2-Hole Waste and Overflow Faceplate with Screw in Satin Brass - PVD

  • Fast #
  • Part #B266/04
  • Item #1486670
  • Manufacturer Part #266/04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • 2 hole faceplate with screws
  • Available in 20 unique finishes
  • Complements various product series
  • 3" diameter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
3-9/50 in
Drain Component Type:
Waste and Overflow Faceplate
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Waste and Overflow Faceplate with Screw
Style:
Traditional
Trim Ring:
No