Brasstech 3-1/2 in. Large Basket Post Style Strainer Set

B121

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 3 1/2" opening
  • Material: Solid Brass
  • Post type, with nuts and washers

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
4 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Length
6 in
Material
Brass
Strainer Size
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday