3-1/2 in. Large Basket Post Style Strainer Set in Antique Brass
3-1/2 in. Large Basket Post Style Strainer Set in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Post style
- Available in 27 unique Finishes
- Fits 3-1/2" Opening
- Includes strainer body, basket & nuts
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- IAPMO Listed -:
- No
- Material:
- Brass
- Strainer Size:
- 3-1/2 in