Brasstech 3-1/2 in. Large Basket Post Style Strainer Set with Extension

B122LS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel - PVD
Color Finish Category
Stainless Steel
Depth
4 in
Diameter
6 in
Drain Diameter
6 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Material
Brass
Strainer Size
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday