3-1/2 in. Large Brass Post Type Basket Strainer in Satin Nickel

You last purchased this on
 
Brasstech

3-1/2 in. Large Brass Post Type Basket Strainer in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3-1/2 in. Large Brass Post Type Basket Strainer in Satin Nickel

  • Fast #
  • Part #B122/15S
  • Item #1348311
  • Manufacturer Part #122/15S
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Post style
  • Available in 27 unique Finishes
  • Fits 3-1/2" Opening
  • Includes strainer body, basket & nuts
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Material:
Brass
Strainer Size:
3-1/2 in