0 items

Brasstech 3/8 x 12 in. Single Piece Lavatory Riser

B112A

Color Finish

Starting at $4.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For faucet installations

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
OD Tube
End Connection 2
Faucet Nosepiece
Fitting Size 1
3/8 in
Height
5/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Specifications
NSF 372
Width
5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday