Brasstech

3 in. Overflow Faceplate with 2 Screws in Venetian® Bronze

Part #B266/VB  |  Manufacturer Part #266/VB

Color/Finish:
Venetian® Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2 hole faceplate with screws
  • 3" Diameter

Documents

Specifications

Color Finish: Venetian® Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Drain Component Type: Face Plate Kit

IAPMO Listed: No

Material: Brass

Strainer Style: Screw-In

Trim Ring: No

UL Listed: No

WaterSense Labeled: No