0 items

Brasstech 3 x 1-1/4 in. OD x ID High Box Flange

B314

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
ID
Fitting Size 1
3 in
Fitting Size 2
1-1/4 in
Fitting Sizes
3 in x 1-1/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday