3 x 1-1/4 in. OD x ID High Box Flange in Polished Chrome
3 x 1-1/4 in. OD x ID High Box Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- For 1-1/4" O.D.
- Available in 27 unique Finishes
- 1-1/4" I.D. x 3" O.D. x 1-3/4" Height
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No