3/4 x 10 in. Cover Casing Plated in Polished Chrome

You last purchased this on
 
Brasstech

3/4 x 10 in. Cover Casing Plated in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3/4 x 10 in. Cover Casing Plated in Polished Chrome

  • Fast #
  • Part #B455/26
  • Item #1485498
  • Manufacturer Part #455/26
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Fits over 1/2" copper and 3/8" IPS
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Outside:
1-1/2 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
10 in