3/4 x 10 in. OD Cover Casing in Satin Nickel
3/4 x 10 in. OD Cover Casing in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Ten year warranty on finish to original purchaser
- Available in 27 unique Finishes
- Fits over 1/2" copper and 3/8" IPS
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 10 in