3/8 x 20 in. Supply Tube in Flat Black

You last purchased this on
 
Brasstech

3/8 x 20 in. Supply Tube in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3/8 x 20 in. Supply Tube in Flat Black

  • Fast #
  • Part #B436/56
  • Item #1482387
  • Manufacturer Part #436/56
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 3/8" O.D. x 20" Flat Head Tube
  • Available in 27 unique Finishes
  • For use with toilet installations
  • 20" length
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
20 in
Material:
Brass
Rigid:
Yes
Water Supply Connector Type:
Toilet