3/8 in. 20 in. Supply Tube in Polished Chrome

You last purchased this on
 
Brasstech

3/8 in. 20 in. Supply Tube in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3/8 in. 20 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #B432/26
  • Item #1482931
  • Manufacturer Part #432/26
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 3/8" O.D. x 20" Bull nose Tube
  • Available in 27 unique Finishes
  • For use with lavatory sinks
  • 20" length
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Material:
Brass
Rigid:
Yes
Water Supply Connector Type:
Sink