3/8 in. 20 in. Supply Tube in Polished Nickel - Natural
3/8 in. 20 in. Supply Tube in Polished Nickel - Natural
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 3/8" O.D. x 20" Bull nose Tube
- Available in 27 unique Finishes
- For use with lavatory sinks
- 20" length
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Brass
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink