3/8 x 20 in. Supply Tube in Oil Rubbed Bronze
3/8 x 20 in. Supply Tube in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 3/8" O.D. x 20" Flat Head Tube
- Available in 27 unique Finishes
- Includes 2 1/2" Sure Grip flange
- For use with toilet installations
- 20" length
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 20 in
- Material:
- Brass
- Rigid:
- Yes
- Water Supply Connector Type:
- Toilet