3/8 x 20 in. Supply Tube in Venetian Bronze
3/8 x 20 in. Supply Tube in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 3/8" O.D. x 20" Flat Head Tube
- Available in 27 unique Finishes
- For use with toilet installations
- 20" length
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Brass
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Toilet
- Width:
- 1/2 in