0 items

Brasstech 4-1/4 in. Snap-Inlet Strainer

B240

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 7/8" prong to prong
  • 4 1/4" snap-in strainer for American Brass and Aluminum shower drains
  • One year warranty on drain, oil rubbed Bronze finish only

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/4 in
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday