0 items

Brasstech 4-1/4 in. Strainer for Plastic Oddities

B245

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 year warranty on drain finish
  • 4 1/4" strainer for plastic oddities shower drain no. pfg600
  • Screw holes 2 5/8" c-c

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday