Brasstech

5/8 in. Brass Bell Escutcheon in Nickel

Part #B445/15  |  Manufacturer Part #445/15

Color/Finish:
Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Bell style Flange
  • Sure Grip
  • .5/8" I.D. x 2-13/32" O.D. x 1-1/8" Height
  • For 5/8" O.D.

Specifications

CARB OTC LEED Compliant: No

Color Finish: Nickel

Color Finish Category: Nickel Tones

Escutcheon Connection Type: IPS

Escutcheon Style: Bell

Fits Pipe Size: 5/8 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No