0 items

Brasstech Basket Strainer Set

B130

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 2" opening
  • Solid Brass
  • With washers and nuts

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Antique Copper
Color Finish Category
Copper Tones
GSA Approved
No
Height
2-5/8 in
IAPMO Listed
No
Material
Brass
Strainer Size
1-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday