3-1/2 in. Brass Basket Strainer in Antique Nickel

You last purchased this on
 
Brasstech

3-1/2 in. Brass Basket Strainer in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3-1/2 in. Brass Basket Strainer in Antique Nickel

  • Fast #
  • Part #B121/15A
  • Item #1202912
  • Manufacturer Part #121/15A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Post style
  • Available in 27 unique Finishes
  • Fits 3-1/2 in. opening
  • Includes strainer body, basket, nuts & washers
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Diameter:
4-39/100 in
Drain Diameter:
3-37/100 in
Height:
1-67/100 in
IAPMO Listed -:
Yes
Material:
Brass
Strainer Size:
3-1/2 in