0 items

Brasstech Bottle Trap Kit

B3016

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Uncoated Polished Brass - Living
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday