Brasstech Brass Bottle Trap Kit
B3016
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- FM Approved
- No
- Fitting Size 1
- 1-1/4 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/4 in x 1-1/2 in
- GSA Approved
- No
- Height
- 5-1/16 in
- IAPMO Listed
- No
- Length
- 14-3/16 in
- Material
- Brass
- NSF Certified
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday