Brass Disposer Flange in Polished Nickel - Natural

You last purchased this on
 
Brasstech

Brass Disposer Flange in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in Polished Nickel - Natural

  • Fast #
  • Part #B112A/15
  • Item #3722420
  • Manufacturer Part #112A/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Fits most Farm Style and Fireclay sinks 2-1/2" deep
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2-1/2 in Fireclay Sink
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Diameter:
4-1/2 in
Height:
2-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Size:
2-1/2 in x 4-1/2 in x 4-1/2 in
UL Listed:
No