Brasstech
Brass Disposer Flange in Satin Brass - PVD
Part #B112A/04 | Item #3722052 | Manufacturer Part #112A/04
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits most Farm Style and Fireclay sinks 2-1/2" deep
Documents
Specifications
Brand Model Compatibility: 2-1/2 in Fireclay Sink
Color Finish: Satin Brass - PVD
Color Finish Category: Brass Tones
Diameter: 4-1/2 in
Height: 2-1/2 in
Material: Brass
Product Type: Disposer Flange
Size: 2-1/2 in x 4-1/2 in x 4-1/2 in
UL Listed: No