Brass Disposer Flange in Venetian Bronze

You last purchased this on
 
Brasstech

Brass Disposer Flange in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in Venetian Bronze

  • Fast #
  • Part #B112A/VB
  • Item #4233120
  • Manufacturer Part #112A/VB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Fits most Farm Style and Fireclay sinks 2-1/2" deep
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2-1/2 in Fireclay Sink
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter:
4-1/2 in
Height:
2-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Size:
2-1/2 in x 4-1/2 in x 4-1/2 in
UL Listed:
No