Brass Lavatory Lift and Turn Drain in Flat Black

You last purchased this on
 
Brasstech

Brass Lavatory Lift and Turn Drain in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Lavatory Lift and Turn Drain in Flat Black

  • Fast #
  • Part #B3201/56
  • Item #1483798
  • Manufacturer Part #3201/56
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lift & Turn Style
  • Available in 27 unique Finishes
  • No overflow holes
  • 1-1/4" O.D. Tailpiece
  • Fits 1-1/2" opening
  • Drain Tailpiece is unpolished
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
Thread Type:
OD