Brass Lift & Turn Drain in Satin Bronze

You last purchased this on
 
Brasstech

Brass Lift & Turn Drain in Satin Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Lift & Turn Drain in Satin Bronze

  • Fast #
  • Part #B270/10
  • Item #2474523
  • Manufacturer Part #270/10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Lift & turn style
  • Available in 27 unique finishes
  • 1-1/2" IPS coarse thread
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Connection Type:
IPS
Depth:
2 in
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Hardware Included:
Yes
Length:
2 in
Material:
Brass
Overflow Included:
No
Style:
Traditional
Thread Type:
Coarse
Tub Depth:
2-3/50 in
Width:
2-813/1000 in