Brass Lift & Turn Drain in Satin Nickel

Part #B270/15S  |  Item #702767  |  Manufacturer Part #270/15S

$ 58.80 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish:
Satin Nickel - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lift & Turn Style
  • 1-1/2" IPS coarse thread

Specifications

ADA Compliant: No

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Connection Type: IPS

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Thread Type: Coarse

Tub Depth: 2-3/50 in