Brasstech 2-Hole Toe Activated Drain Kit Oil Rubbed Bronze

B274

Manufacturer Part #: 274/10B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Toe-activated drain kit
  • Two holes
  • Includes 272 and 266
  • No warranty on drain finish

SPECIFICATIONS

ADA Compliant
No
Drain Body Material
Brass

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday