Brass Toe-Tap Drain in Polished Nickel

You last purchased this on
 
Brasstech

Brass Toe-Tap Drain in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #B273/15
  • Item #1226024
  • Manufacturer Part #273/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Toe Activated
  • Available in 28 unique Finishes
  • Includes Brasstech No. 272 and No. 265
  • Includes 1 hole faceplate with screws
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
No Piping
Connection Type:
Threaded
Drain Body Material:
Brass
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Thread Type:
Coarse
WaterSense Labeled:
No