Brasstech Bull Nose Supply Tube

B4321

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" O.D. x 20" bullnose rigid supply tube
  • For lavatory connections

SPECIFICATIONS

BAA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
IAPMO Listed
No
Length
30 in
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday