Complete Lavatory Pop-Up Drain Assembly in Satin Gold - PVD
Complete Lavatory Pop-Up Drain Assembly in Satin Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Pop-Up Style
- Available in 27 unique Finishes
- Completely polished
- Fits 1-1/2" opening
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin Gold
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Complete Lavatory Pop-Up Drain Assembly
- Vessel Only:
- No