0 items

Brasstech Compression Angle Valve

B403

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inlet 1/2" compression
  • Material: Solid Brass
  • Outlet 3/8" OD compression
  • Satin nickel

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday