0 items

Brasstech Compression Toilet Supply Kit

B482

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 1/2" diameter
  • 3/8" O.D. compression
  • Consists of: One No.403 angle valve
  • Inlet 1/2" nom. compression outlet
  • One No.436 3/8" O.D. x 20" flathead rigid supply tube
  • One No.441 5/8" O.D. sure grip flange

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
Fitting Size 1
1/2 in
Length
20 in
Material
Brass
Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday