Compression x OD Compression Lavatory Supply Kit in Polished Chrome
Compression x OD Compression Lavatory Supply Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Square Handle
- Available in 27 unique Finishes
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
- Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
- Includes Angle Valve. 1/4" Turn Ceramic Disk. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403-3, qty 2).
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink