Brasstech

*CVR* SUPPLY XHDL 1/2CMP3/8X20FLT

Part #B482X/07  |  Manufacturer Part #482X/07

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X, qty 1).
  • Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)

Documents

Specifications

Color Finish: English Bronze

Color Finish Category: Bronze Tones

End Connection 1: Compression

End Connection 2: OD Compression

End Connections: Compression x OD Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Length: 20 in

Rigid: Yes

Type: B482X/07

Water Supply Connector Type: Toilet