Disposer Flange in Antique Nickel

Part #B112A/15A  |  Item #3721242  |  Manufacturer Part #112A/15A

Color/Finish:
Antique Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Fits most Farm Style and Fireclay sinks 2-1/2" deep

Documents

Specifications

Brand Model Compatibility: Brasstech 2-1/2 in Fireclay Sink

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Material: Brass

UL Listed: No