Drain Grid Strainer for 1-1/2 in Opening Vessel Sinks in Uncoated Polished Brass - Living

You last purchased this on
 
Brasstech

Drain Grid Strainer for 1-1/2 in Opening Vessel Sinks in Uncoated Polished Brass - Living

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Drain Grid Strainer for 1-1/2 in Opening Vessel Sinks in Uncoated Polished Brass - Living

  • Fast #
  • Part #B321/03N
  • Item #1484239
  • Manufacturer Part #321/03N
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Flat strainer plate style
  • Available in 27 unique finishes
  • Includes overflow holes
  • 1-1/4" O.D. tailpiece
  • Fits 1-1/2" opening
  • Drain tailpiece is unpolished
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CSA Certified:
CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Nickel
Diameter:
2-1/4 in
Drain Opening:
2-19/100 in
End Connection 1:
OD Tube
Fits Pipe Size:
1-1/4 in
Grid Drain Material:
Brass
IAPMO Listed -:
Yes
Length:
7-1/8 in
Material:
Brass
Overflow Included:
Yes
Product Type:
Drain Assembly
Strainer Diameter:
2-19/100 in
Style:
Traditional
Tailpiece Style:
Straight