Brasstech Garbage Disposer Flange

B112A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits most farm style and fireclay sinks 2 1/2" deep
  • Product shown in Polished Chrome

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday