Brasstech
Garbage Disposer Flange in Flat Black
Part #B112A/56 | Item #3723975 | Manufacturer Part #112A/56
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits most Farm Style and Fireclay sinks 2-1/2" deep
Documents
Specifications
Color Finish: Flat Black
Color Finish Category: Blacks
Material: Brass
UL Listed: No