Brass Disposer Flange in Satin Bronze - PVD
Brass Disposer Flange in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Fits most Farm Style and Fireclay sinks 2-1/2" deep
- Available in 27 unique Finishes
Documents
Specifications
- Brand Model Compatibility:
- 2-1/2 in Fireclay Sink
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Diameter:
- 4-1/2 in
- Height:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Size:
- 2-1/2 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No