Brass Disposer Flange in Uncoated Polished Brass - Living

You last purchased this on
 
Brasstech

Brass Disposer Flange in Uncoated Polished Brass - Living

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in Uncoated Polished Brass - Living

  • Fast #
  • Part #B112A/03N
  • Item #3717181
  • Manufacturer Part #112A/03N
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Fits most farm style and fireclay sinks 2-1/2" deep
  • Available in 27 unique finishes
  • Complements various product series
  • Includes disposer flange only
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Diameter:
3-21/50 in
Height:
2-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Size:
3-21/50 in x 2-1/2 in x 4-1/2 in
UL Listed:
No
Width:
4-1/2 in