Brasstech

Garbage Disposer Stopper in Antique Brass

Part #B113/06  |  Manufacturer Part #113/06

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Fits Brasstech Garbage Disposer 112 & 112A

Documents

Specifications

Brand Model Compatibility: Brasstech Garbage Disposer 112 & 112A

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Material: Brass