Brass Disposal Stopper in Oil Rubbed Bronze - Hand Relieved

You last purchased this on
 
Brasstech

Brass Disposal Stopper in Oil Rubbed Bronze - Hand Relieved

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposal Stopper in Oil Rubbed Bronze - Hand Relieved

  • Fast #
  • Part #B113/ORB
  • Item #4230955
  • Manufacturer Part #113/ORB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Fits Brasstech Garbage Disposer 112 & 112A
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Garbage Disposer Flange 112 & 112A
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Diameter:
3-3/20 in
Height:
1-1/4 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Disposal Stopper
Size:
1-1/4 in x 3-3/20 in x 3-3/20 in
UL Listed:
No