Brasstech

IPS Copper Cover Casing in Oil Rubbed Bronze

Part #B455/10B  |  Manufacturer Part #455/10B

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product shown in Polished Chrome
  • Fits over 1/2" copper and 3/18" IPS

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

End Connection 2: Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

GSA Approved: No

IAPMO Listed: No

Length: 10 in

NSF Certified: No

Outside Diameter: 1-1/2 in