Brasstech Large Basket Post Style Strainer Set

B122

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish not shown in image
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Strainer Size
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday