3-1/2 in. Brass Basket Strainer
3-1/2 in. Brass Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Post style
- Available in 27 unique finishes
- Complements various product series
- Fits 3-1/2 in opening
- Includes strainer body, basket & nuts
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- Strainer Size:
- 3-1/2 in