0 items

Brasstech Large Basket Strainer

B120

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 3 1/2" opening
  • Large basket strainer
  • Material: Solid Brass
  • Wing nut locking style
  • With nuts and washers

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
3-3/4 in
Material
Brass
Strainer Size
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday